NSK NU310ETC3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU3

References
nsk:NU310ETC3
rubix:212A8612
manufacturer :NU310ETC3 *5
ean:00029176070723
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications

Product details : NSK NU310ETC3 CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1135 g
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 47.02 excl. VAT
/ Each
£ 56.42 incl. VAT
  • Usually arrives within 14 working days