NTN NU310G1 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU308G1

See technical informationSee documents
References
NTN:NU310G1
Rubix:205A6693
EAN:4547359146172
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications
Documents

Product details : NTN NU310G1 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x110x27 mm
Logistic Weight1230 g
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r86000 N
Basic dynamic load, radial - Cr87000 N
Show UNSPSC/ECL@SS
£ 112.75 excl. VAT
/ Each
£ 135.30 incl. VAT
  • Usually arrives within 14 working days