References
INA:SL045048-D-PP
Rubix:274A8457
Manufacturer :0890728630000
EAN:4054369525489

Product details : INA SL045048-D-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 160 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 3300000 N |
| Basic dynamic load, radial - Cr | 1630000 N |
Show UNSPSC/ECL@SS
£ 4,864.53 excl. VAT
/ Each
£ 5,837.44 incl. VAT
- Delivery usually within ( 7 ) days
