NSK NUP2206W CYLINDRICAL ROLLER BEARING NUP2206ECJ

Cylindrical roller bearing NUP23

See technical information
References
NSK:NUP2206W
Rubix:105A1557
Manufacturer :NUP2206W N
EAN:00029176078071
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
See all Specifications

Product details : NSK NUP2206W CYLINDRICAL ROLLER BEARING NUP2206ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight272 g
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 45.49 excl. VAT
/ Each
£ 54.59 incl. VAT
  • Usually arrives within 14 working days