NSK CYL ROLLER BEARING NUP220ECJ


Cylindrical roller bearing NUP23

References
nsk:NUP220W
rubix:100A0160
manufacturer :NUP220W *5
ean:00029176417016
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : NSK CYL ROLLER BEARING NUP220ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight3400 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 464.16 excl. VAT
/ Each
£ 556.99 incl. VAT
  • Usually arrives within 14 working days