NTN NJ413C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ413C3
See technical informationSee documentsReferences
NTN:NJ413C3
Rubix:205A5963
EAN:4547359124828



Documents
Product details : NTN NJ413C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 3740 g |
| Inner diameter | 65 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 265.47 excl. VAT
/ Each
£ 318.56 incl. VAT
- Delivery usually within ( 3 ) days
