FAG NJ2203-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 190075820030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2203-E-XL-TVP2-C3
Rubix:229A1400
Manufacturer :0190075820030
EAN:4012801018227

Product details : FAG NJ2203-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 190075820030
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x40x40 mm |
|---|---|
| Logistic Weight | 95 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 13200 rpm |
| Basic static load, radial - C0r | 21900 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
- Delivery usually within ( 7 ) days
