NSK NUP305ET CYLINDRICAL ROLLER PLASTIC CAGE
Cylindrical roller bearing NUP3
See technical informationReferences
NSK:NUP305ET
Rubix:229A2663
Manufacturer :NUP305ET N
EAN:00029176070679

Product details : NSK NUP305ET CYLINDRICAL ROLLER PLASTIC CAGE
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Technical specifications
Attributes
| Logistic Weight | 241 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 25.32 excl. VAT
/ Each
£ 30.38 incl. VAT
- Usually arrives within 14 working days
