NTN NU212EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU212EG1C3
See technical informationSee documentsReferences
NTN:NU212EG1C3
Rubix:205A6310
EAN:4547359493276



Documents
Product details : NTN NU212EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 818 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 97500 N |
Show UNSPSC/ECL@SS
£ 120.25 excl. VAT
/ Each
£ 144.30 incl. VAT
- Usually arrives within 14 working days
