References
FAG:NJ2234-E-XL-M1-C3
Rubix:274A7975
Manufacturer :0192244190030
EAN:4012801228435

Product details : FAG NJ2234-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 29700 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1470 rpm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 1130000 N |
Show UNSPSC/ECL@SS
£ 1,621.23 excl. VAT
/ Each
£ 1,945.48 incl. VAT
- Usually arrives within 14 working days
