References
RHP:LRJA6M
Rubix:158A9418
Manufacturer :LRJA6M R
EAN:00747023007134
Documents
Product details : RHP CYLIND ROLLR BEARING LRJA6M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 9620 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 450000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 1,529.83 excl. VAT
/ Each
£ 1,835.80 incl. VAT
- Usually arrives within 14 working days

