FAG NU224-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NU224-E-XL-TVP2-C3
Rubix:158A1421
Manufacturer :0190048180030
EAN:4012801234085

Product details : FAG NU224-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x215x215 mm |
|---|---|
| Logistic Weight | 5780 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3050 rpm |
| Basic static load, radial - C0r | 415000 N |
| Basic dynamic load, radial - Cr | 390000 N |
Show UNSPSC/ECL@SS
£ 288.45 excl. VAT
/ Each
£ 346.14 incl. VAT
- Delivery usually within ( 7 ) days
