SKF CYLINDRICAL ROLLER BEARING NU1072MA/C3
Cylindrical roller bearing single row, brass cage SKF
See technical informationReferences
SKF:NU 1072 MA/C3
Rubix:180A0027
EAN:7316570918199

Product details : SKF CYLINDRICAL ROLLER BEARING NU1072MA/C3
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistic Weight | 67500 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 540 mm |
| Width | 82 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 7,225.04 excl. VAT
/ Each
£ 8,670.05 incl. VAT
- Usually arrives within 14 working days
