References
FAG:NU203-E-XL-TVP2
Rubix:158A0538
Manufacturer :0167375550000
EAN:4012801256568

Product details : FAG NU203-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 15300 rpm |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 20800 N |
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
- Delivery usually within ( 7 ) days
