FAG NUP317-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167416090000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP317-E-XL-TVP2
Rubix:229A1825
Manufacturer :0167416090000
EAN:4012801237000

Product details : FAG NUP317-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167416090000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 4800 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 320000 N |
Show UNSPSC/ECL@SS
£ 214.39 excl. VAT
/ Each
£ 257.27 incl. VAT
- Usually arrives within 14 working days
