SKF NU 2330 ECML SINGLE ROW CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationReferences
SKF:NU 2330 ECML
Rubix:420A5365
Manufacturer :447982
EAN:7316574929474

Product details : SKF NU 2330 ECML SINGLE ROW CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x320x320 mm |
|---|---|
| Logistic Weight | 42430 g |
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 1630000 N |
| Basic dynamic load, radial - Cr | 1370000 N |
Show UNSPSC/ECL@SS
£ 3,760.06 excl. VAT
/ Each
£ 4,512.07 incl. VAT
- Usually arrives within 14 working days
