NSK NUP207EWC3 CYLINDRICAL ROLLER BEARINGS


Cylindrical roller bearing NUP23

References
nsk:NUP207EWC3
rubix:399A6280
manufacturer :NUP207EWC3 *5
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : NSK NUP207EWC3 CYLINDRICAL ROLLER BEARINGS


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight320 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Bearing Clearancec3
Sealingopen
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ Each
£ 30.96 incl. VAT
  • Usually arrives within 14 working days