Cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x160x160 mm |
---|---|
Logistic Weight | 2590 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N2..-E |
Material | Steel |
Cage | Brass |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 217000 N |
Basic dynamic load, radial - Cr | 215000 N |
Usually arrives within 14 working days