FAG N308-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167339590030
Cylindrical roller bearing
See technical informationReferences
FAG:N308-E-XL-TVP2-C3
Rubix:229A1334
Manufacturer :0167339590030
EAN:4012801403719

Product details : FAG N308-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167339590030
Cylindrical roller bearing N3. . -E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Cylindrical roller bearing N3..-E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 660 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 51.17 excl. VAT
/ Each
£ 61.40 incl. VAT
- Delivery usually within ( 7 ) days
