NTN NUP2311ET2XU CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2311ET2XU
See technical informationSee documentsReferences
NTN:NUP2311ET2XU
Rubix:205A6997
EAN:4547359773491



Documents
Product details : NTN NUP2311ET2XU CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x43 mm |
|---|---|
| Logistic Weight | 2330 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 233000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 119.75 excl. VAT
/ Each
£ 143.70 incl. VAT
- Delivery usually within ( 3 ) days
