Cylindrical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x130x130 mm |
---|---|
Logistic Weight | 1780 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n3..-e-xl-tvp2 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 157000 N |
Basic dynamic load, radial - Cr | 177000 N |
Usually arrives within 14 working days