References
INA:RSL183022-A
Rubix:238A3182
Manufacturer :0000573800000
EAN:4054365373213

Product details : INA RSL183022-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL1830, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x156,13x156,13 mm |
|---|---|
| Logistic Weight | 2090 g |
| Inner diameter | 110 mm |
| Outer diameter | 156.13 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 385000 N |
| Basic dynamic load, radial - Cr | 280000 N |
Show UNSPSC/ECL@SS
£ 323.00 excl. VAT
/ Each
£ 387.60 incl. VAT
- Usually arrives within 14 working days
