NTN NU1014G1 CYLINDRICAL ROLLER BEARING

NTN - Precision Cylindrical Roller Bearing - NU1005G1

See technical informationSee documents
References
NTN:NU1014G1
Rubix:205A6205
EAN:4547359137071
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
See all Specifications
Documents

Product details : NTN NU1014G1 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x110x20 mm
Logistic Weight685 g
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r70500 N
Basic dynamic load, radial - Cr58500 N
Show UNSPSC/ECL@SS
£ 122.01 excl. VAT
/ Each
£ 146.41 incl. VAT
  • Delivery usually within ( 3 ) days