NSK SR R RB NU418M

Cylindrical roller bearing NU4

See technical information

References

NSK:NU418M
Rubix:132A7140
Manufacturer :NU418M N
EAN:00029176405723
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter225 mm
Width54 mm
See all Specifications

Product details : NSK SR R RB NU418M


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight11000 g
Inner diameter90 mm
Outer diameter225 mm
Width54 mm
Bearing Clearancecn
Sealingopen
£ 862.13 excl. VAT
/ Each
£ 1,034.56 incl. VAT
  • Usually arrives within 14 working days