NTN - Cylindrical Roller Bearing - NJ226
Inner diameter | 320 mm |
---|---|
Outer diameter | 580 mm |
Width | 150 mm |
Logistics dimensions (L x W x H) | 230x230x40 mm |
---|---|
Logistic Weight | 6895 g |
Inner diameter | 320 mm |
Outer diameter | 580 mm |
Width | 150 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 300000 N |
Usually arrives within 14 working days