NTN NU206 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU206
See technical informationReferences
NTN:NU206
Rubix:206A3849
EAN:4547359138115



Product details : NTN NU206 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
- Delivery usually within ( 3 ) days
