NTN NU2328C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2328C3
See technical informationSee documentsReferences
NTN:NU2328C3
Rubix:205A6622
EAN:4547359144703



Documents
Product details : NTN NU2328C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x102 mm |
|---|---|
| Logistic Weight | 35370 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 1250000 N |
| Basic dynamic load, radial - Cr | 1020000 N |
Show UNSPSC/ECL@SS
£ 2,018.07 excl. VAT
/ Each
£ 2,421.68 incl. VAT
- Usually arrives within 14 working days
