References
INA:SL183012-A-XL
Rubix:229A2030
Manufacturer :0505378730000
EAN:4012802272345

Product details : FAG SL183012-A-XL ROLLER BEARING 505378730000
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x95x95 mm |
|---|---|
| Logistic Weight | 690 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 143000 N |
| Basic dynamic load, radial - Cr | 123000 N |
Show UNSPSC/ECL@SS
£ 122.73 excl. VAT
/ Each
£ 147.28 incl. VAT
- Delivery usually within ( 7 ) days
