FAG NJ218-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167346530030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ218-E-XL-TVP2-C3
Rubix:229A1395
Manufacturer :0167346530030
EAN:4012801227919

Product details : FAG NJ218-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167346530030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2360 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 118.69 excl. VAT
/ Each
£ 142.43 incl. VAT
- Usually arrives within 14 working days
