Cylindrical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x55x55 mm |
---|---|
Logistic Weight | 200 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 19 mm |
Bearing Clearance | cn |
Sealing | open |
Series | sl1830..-a-xl |
Reference speed | 5600 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 42000 N |
Basic dynamic load, radial - Cr | 45000 N |
Usually arrives within 14 working days