NTN - Cylindrical Roller Bearing - NU334C3
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 360x360x72 mm |
---|---|
Logistic Weight | 36600 g |
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 72 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu300 |
Material | steel |
Basic static load, radial - C0r | 1010000 N |
Basic dynamic load, radial - Cr | 885000 N |
Usually arrives within 14 working days