References
FAG:NUP234-E-XL-M1-C3
Rubix:274A8232
Manufacturer :0167413580030
EAN:4012801389990

Product details : FAG NUP234-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 18800 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1970 rpm |
| Basic static load, radial - C0r | 780000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 1,091.05 excl. VAT
/ Each
£ 1,309.26 incl. VAT
- Usually arrives within 14 working days
