References
INA:SL192307
Rubix:105A1424
Manufacturer :0011450700000
EAN:4012802136302

Product details : INA CYL. NEEDLE BEARING SL192307
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x80x80 mm |
|---|---|
| Logistic Weight | 740 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 3700 rpm |
Show UNSPSC/ECL@SS
£ 119.96 excl. VAT
/ Each
£ 143.95 incl. VAT
- Delivery usually within ( 7 ) days
