References
SKF:HJ 311 EC
Rubix:103A8994
Manufacturer :8532
EAN:7316570767704



Product details : SKF ANGLE RING HJ311EC
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
SKF Angle rings for cylindrical roller bearings HJ 311 EC
Technical specifications
Attributes
| Logistic Weight | 186,6 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 77.5 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 105.37 excl. VAT
/ Each
£ 126.44 incl. VAT
- Usually arrives within 14 working days
