Cylindrical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x120x120 mm |
---|---|
Logistic Weight | 1395 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-e-xl-tvp2 |
Material | steel |
Cage | polyamide |
Reference speed | 4100 rpm |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 182000 N |
Basic dynamic load, radial - Cr | 177000 N |
Usually arrives within 14 working days