Cylindrical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x170x170 mm |
---|---|
Logistic Weight | 6450 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | NNF50 |
Material | Bearing steel |
Cage | Other |
Limit speed | 750 rpm |
Basic static load, radial - C0r | 695000 N |
Basic dynamic load, radial - Cr | 413000 N |
Usually arrives within 14 working days