Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x80x80 mm |
---|---|
Logistic Weight | 808 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 31 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-xl-m1 |
Cage | brass |
Reference speed | 6600 rpm |
Limit speed | 16400 rpm |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 108000 N |
Usually arrives within 14 working days