NTN NU2322 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2322
See technical informationSee documentsReferences
NTN:NU2322
Rubix:205A6613
EAN:4547359144499



Documents
Product details : NTN NU2322 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x80 mm |
|---|---|
| Logistic Weight | 17100 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 790000 N |
| Basic dynamic load, radial - Cr | 670000 N |
Show UNSPSC/ECL@SS
£ 738.20 excl. VAT
/ Each
£ 885.84 incl. VAT
- Usually arrives within 14 working days
