FAG NJ2322-E-XL-M1 CYLINDRICAL ROLLER BEARING 192265270000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2322-E-XL-M1
Rubix:229A1482
Manufacturer :0192265270000
EAN:4012801382939

Product details : FAG NJ2322-E-XL-M1 CYLINDRICAL ROLLER BEARING 192265270000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x240x240 mm |
|---|---|
| Logistic Weight | 18600 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 870000 N |
| Basic dynamic load, radial - Cr | 790000 N |
Show UNSPSC/ECL@SS
£ 1,012.82 excl. VAT
/ Each
£ 1,215.38 incl. VAT
- Delivery usually within ( 7 ) days
