FAG NJ2322-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2322-E-XL-TVP2-C3
Rubix:238A2447
Manufacturer :0192265940030
EAN:4012801383004

Product details : FAG NJ2322-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x240x240 mm |
|---|---|
| Logistic Weight | 16913 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 2290 rpm |
| Basic static load, radial - C0r | 800000 N |
| Basic dynamic load, radial - Cr | 750000 N |
Show UNSPSC/ECL@SS
£ 850.03 excl. VAT
/ Each
£ 1,020.04 incl. VAT
- Delivery usually within ( 7 ) days
