INA SL06028-E CYLINDRICAL ROLLER BEARING 0001181330000
Cylindrical roller bearing
See technical informationReferences
INA:SL06028-E
Rubix:229A4559
Manufacturer :0001181330000
EAN:4047643174916

Product details : INA SL06028-E CYLINDRICAL ROLLER BEARING 0001181330000
Cylindrical roller bearing, main dimensions acc. to DIN 5412-1, support bearing, full.
Technical specifications
Attributes
| Logistic Weight | 8980 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 85 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2,576.43 excl. VAT
/ Each
£ 3,091.72 incl. VAT
- Delivery usually within ( 7 ) days
