FAG NU334-E-TB-M1 CYLINDRICAL ROLLER BEARING 799437130000
Cylindrical roller bearing
See technical informationReferences
FAG:NU334-E-TB-M1
Rubix:229A1734
Manufacturer :0799437130000
EAN:4054366890238

Product details : FAG NU334-E-TB-M1 CYLINDRICAL ROLLER BEARING 799437130000
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU20..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 38300 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1610 rpm |
| Basic static load, radial - C0r | 1210000 N |
| Basic dynamic load, radial - Cr | 960000 N |
Show UNSPSC/ECL@SS
£ 2,006.91 excl. VAT
/ Each
£ 2,408.29 incl. VAT
- Usually arrives within 14 working days
