References
NSK:N322M
Rubix:222A7295
Manufacturer :N322M N
EAN:00029176002977

Product details : NSK N322M:NSK CYLINDRICAL ROLLER BEARING
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Technical specifications
Attributes
| Logistic Weight | 11090 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 718.37 excl. VAT
/ Each
£ 862.04 incl. VAT
- Usually arrives within 14 working days
