Cylindrical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 69 mm |
Logistics dimensions (L x W x H) | 69x250x250 mm |
---|---|
Logistic Weight | 10400 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 69 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nnu49..-s-m-sp |
Material | steel |
Cage | brass |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 860000 N |
Basic dynamic load, radial - Cr | 405000 N |
Usually arrives within 14 working days