Cylindrical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x180x180 mm |
---|---|
Logistic Weight | 2450 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-XL-M1A |
Cage | Brass |
Reference speed | 3550 rpm |
Limit speed | 7300 rpm |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 175000 N |
Usually arrives within 14 working days