FAG NU1010-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167370670030
Cylindrical roller bearing
See technical informationReferences
FAG:NU1010-XL-M1-C3
Rubix:229A1546
Manufacturer :0167370670030
EAN:4012801256513

Product details : FAG NU1010-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167370670030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x80x80 mm |
|---|---|
| Logistic Weight | 305 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 7400 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 42500 N |
Show UNSPSC/ECL@SS
£ 70.29 excl. VAT
/ Each
£ 84.35 incl. VAT
- Delivery usually within ( 7 ) days
