Single Row Cylindrical Roller Bearing, Maximum Type
Inner diameter | 100 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Logistic Weight | 1150 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Bearing Clearance | c3 |
Sealing | one rubber seal |
Usually arrives within 14 working days