NTN - Cylindrical Roller Bearing - NU209
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 85x85x19 mm |
---|---|
Logistic Weight | 450 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 47000 N |
Basic dynamic load, radial - Cr | 51000 N |
Usually arrives within 14 working days