Cylindrical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x125x125 mm |
---|---|
Logistic Weight | 960 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-xl-m1 |
Material | steel |
Cage | brass |
Reference speed | 5000 rpm |
Limit speed | 10800 rpm |
Basic static load, radial - C0r | 99000 N |
Basic dynamic load, radial - Cr | 91000 N |
Usually arrives within 14 working days