References
FAG:N207-E-XL-TVP2-C3
Rubix:204A2570
Manufacturer :0167337380030
EAN:4012801020466

Product details : FAG N207-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N2. . -E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x72x72 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 59000 N |
Show UNSPSC/ECL@SS
£ 46.18 excl. VAT
/ Each
£ 55.42 incl. VAT
- Usually arrives within 14 working days
